Shop All Chainsaws
Dewalt
Dewalt 7605389 16 in. Flexvolt Cordless Chainsaw
Mfr # 7605389
Zoro # G504108759
Free Shipping & Returns
$569.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Bar Length 16 in
- Height 35.9 in
- Length 10.813 in
- Chain Pitch 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Bar Length | 16 in |
Height | 35.9 in |
Length | 10.813 in |
Width | 9.27 in |
Cutting Width | 16 in |
Chain Length | 16 in |
Details
Promotion Restriction | Not eligible for promotion |
Chain Pitch | 3/8 in |
Weight | 17.95 lbs |
Description
We provide a wide assortment of garden and lawn products that are available in brilliant designs. These pieces of products are made to provide you with utmost comfort during your leisure times. Be it for personal or for professional use, you will find the suitable for both the purposes.
Features- This chainsaw also features auto-oiling for continuous lubrication, with a quarter-turn oil cap for quick oil re-fills
- Type: Chainsaw
- Chainsaw Type: Cordless
- Size: 16 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WECARE FITNESS Full-Body Workout 4 Pack Resistance Bands, 4 Levels of Resistance, Mesh Carrying Bag, 4PK (WC-4P-RBS)
- MTD Ignition Switch (OEM-725-0267A)
- AMES 4T Manure Fork (74102)
- MAKITA Lxt(R) Lithium-Ion Brushless Cordless 30, 30" L Lithium-Ion (XHU08Z)
- DEWALT 12" 20V 5.0Ah Battery Powered Cordless Chain Saw (DCCS620B / DCB205)
- DEWALT FLEXVOLT(R) 60V MAX* Cordless Chainsaw (Tool Only) (DCCS670B)
- DEWALT Chainsaw, 20" Bar Length, 50.2cc, 4.0 HP (DCCS677B)
- DEWALT 60V Top Handle Chainsaw - Kit (DCCS674X2)
- DEWALT Chainsaw (DCCS623B)
- DEWALT Cordless Chainsaw, 3.0Ah Battery Include (DCCS672X1)
- MAKITA CHAIN SAW ELECTRIC 14" (3/8" - .050") (MPUC3551A)
- Dewalt Chainsaws & Accessories