Dewalt

Dewalt 7515141 DWMT73813 0.5 in. Drive Tough Box Socket Set


product price: $99.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Dewalt
  • MFR # 7515141
  • Zoro # G003796778
  • UPC #
    76174738131
  • Country of Origin Taiwan, Province of China
  • Category Socket Sets

Details

Promotion Restriction Not eligible for promotion

Description

Socket wrench sets 23 piece - sae/metric 1/2 inch drive Lockable stacking case durable transparent lid 72 tooth quick release ratchet 20 sockets, 1 extension, 1 drill adapter, 1 ratchet exceeds ANSI specifications removable internal tray knurled beauty rings help reduce slippage for hand tightening appli cations. Set includes 1 1/2 inches Drive 72 tooth quick release ratchet 10 1/2 inches Drive 6pt SAE sockets 7/16, 1/2, 9/16, 5/8, 11/16, 3/4, 13/16, 7/8, 15/16, 1 inch 10 1/2 inches Drive 6pt Metric sockets 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 24mm and 1 1/2 inches Drive 5 inches Extension.

Specifications
  • Size: 0.5 in.
  • Weight: 8.17

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.