Dewalt 7214364 20V Max Cordless Tripod Light
Mfr # 7214364
Zoro # G404170269
Key Features
- Promotion Restriction Not eligible for promotion
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7214364
- Zoro # G404170269
- UPC # 885911534239
- Country of Origin China
- Category Base-Mount and Tripod Work Lights
Details
Promotion Restriction | Not eligible for promotion |
Description
Cordless tripod light illuminates your workspace in the toughest jobsite conditions. It's built for incredible durability in use, storage, or transport. Eliminate the hazardous heat of halogen. Cutting edge LED technology provides extended runtime and natural white light. Variable brightness settings up to 3000 lumens let you customize illumination for your work area. Compact design with carry handle provides easy portability, and it sets up in seconds. Rotating, pivoting head directs light where you need it. Natural white LED provides accurate color visibility, long life span, and stays cool to the touch. Three brightness settings to customize work space illumination. Telescoping pole extends light head to 7 feet to reduce shadows and glare. Latch mechanism on handle to easily extend and collapse legs. Tough shroud protects light head and withstands jobsite conditions. Over 11 hours runtime.
Features- Max Cordless Tripod Light
- Color: White
- Voltage: 20V
- Weight: 19.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELK HOME Hamy 5'' Wide 1-Light Vanity Light - Matte Black (18680/1)
- LITHONIA LIGHTING Lithonia Lighting® 6" LED 5CCT Retrofit Downlight W/ Switchable, E-Series, 2700-5000K, , White (65BEMW-HL-SWW5-90CRI-M6)
- ILC Replacement for GE General Electric G.E Q35mr11/cg12 24V replacement light bulb lamp (Q35MR11/CG12 24V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Damar Cfm26w/gx24q-3/865 replacement light bulb lamp (CFM26W/GX24Q-3/865 DAMAR)
- DEWALT 15-Amp GFCI Power Station with Detachable Work Light and Cord Minder Kit (41594)
- DEWALT Job Site Light Kit, 20V, LED, 3000 Lumens (DCL079R1)
- DEWALT Job Site Light, Cordless Tripod Light, 20V, LED, 3000 Lumens, 88 in Max Height, Bare Tool (DCL079B)
- DEWALT 20V LED 5000 Lumens Cordless Work Light DCL074 (DCL074)
- HHIP 3 Watt X 20" LED Waterproof Work Light On Magnetic Base (8401-0449)
- MARCO Lens for Galaxy Hose-Mountable Blast Light - 12/Box (1030017)
- PROSKIT LED Work Lamp (MA-1601A)
- Dewalt Base-Mount and Tripod Work Lights