Dewalt 7195381 20V 18 Gauge Brad Bare Nailer Kit
Mfr # 7195381
Zoro # G904064785
Key Features
- Promotion Restriction Not eligible for promotion
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 7195381
- Zoro # G904064785
- UPC # 885911482233
- Country of Origin China
- Category Air Nailers & Staplers
Details
Promotion Restriction | Not eligible for promotion |
Description
Micro nose improves line of sight and accuracy of nail placement. Tool-free jam release to quickly and easily clear nail jams. Tool-free selectable trigger for sequential or contact actuation modes. Adjustable belt hook for left or right attachment depending on user preference. Compatible with all Dewalt 20V MAX batteries. 100% battery powered. Eliminates the hassle of using gas, compressor, and hose. Low nail lockout prevents dry firing and unwanted marks on the work material. Integrated tool-free stall release lever to quickly reset the driver blade in the event of a stall. Multi-functional LED lights help to provide both workspace illumination and tool diagnostics. Tool-free depth adjustment for precise countersinking of nails. Brushless motor maximizes runtime and durability.
Specifications- Color: Multi
- Voltage: 20V
- Weight: 6.65 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMPG Gage Ball Tip, 3/8, 4-48 (Z6944)
- LENOX 8" L x Metal Cutting Reciprocating Saw Blade (1855567)
- MELIN TOOL CO Drill Point Countersink, HSS, 82 deg., 1/2" (HS4DP-1/2-82)
- WHEELER-REX 1/2 in Drive, 15/16" 6 pt SAE Socket, 6 Points (980)
- DEWALT 15 Degree Coil Framing Nailer (DWF83C)
- DEWALT 15 degree Coil Roofing Nailer (DW45RN)
- DEWALT 18 GAÂ Finish Stapler (DWFP1838)
- DEWALT 16 GA Precision Point(TM) Finish Nailer (DWFP71917)
- DEWALT 18 Gauge 2 in. Brad Nailer Kit (DWFP12231)
- DEWALT Bostitch 2" to 3-1/2", 28 Degree Industrial Framing Nailer (F28WW)
- ARROW Elite Pro Easy-Squeeze Staple and Brad Nail Gun (T50ELITE)
- Dewalt Air Nailers & Staplers