Shop All Hammer Drill Bits
Dewalt
Dewalt 7/16X4X6 Sds Hammer Bit DW5433
Mfr # 9494451
Zoro # G403798624
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 9494451
- Zoro # G403798624
- Country of Origin Germany
- Category Hammer Drill Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Type - Hammer Drill Bit
- Bit has elongated four flute helix for faster material removal and three flats on the shank that prevent it from slipping back into the chuck.
- Used for drilling small holes in masonry, concrete, rock and artificial stone.
- Rock Carbide
- Sds Plus Shank
- Material - Steel
- Size - 7/16 x 4 x 6 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA .3740 HSS Dowel Pin Reamer (DWRRDP.3740)
- BON TOOL Bon 11-807 Toothed Bush Hammer, 1-1/4" Stock 2Lb Wood Handle (11-807)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- CHICAGO-LATROBE Screw Machine Drill Bit, F Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (48806)
- DEWALT 1/4" x 12" x 14" SDS+ Hammer Bit (DW5421)
- DEWALT 1/4" x 6" Drill Bit Premium Percussion (Bulk 25) (DW5225B25)
- DEWALT 7/8" x 8" x 13-1/2" High Impact 4 Cutter SDS Max (DW5815)
- DEWALT 1-3/8" x 24" x 29" High Impact 4 Cutter SDS Max (DW5856)
- DEWALT 1-1/8" x 10" x 15" High Impact 4 Cutter SDS Max (DW5821)
- DEWALT 3/8" x 12" Drill Bit Premium Percussion (DW5231)
- WESTWARD 2-Cutter Hammer Drill Bit 3/4" x 12"L, SDS Plus (22UV83)
- Dewalt Hammer Drill Bits