Shop All Miter Saws
Dewalt
Dewalt 50316 Max Cordless Miter Saw - Tool Only; 20V - 7.25 in. Blade - Model No. DCS361B
Mfr # 50316
Zoro # G504007779
product price: $499.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$499.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 50316
- Zoro # G504007779
- UPC # 885911369305
- Country of Origin Mexico
- Category Miter Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
We utilize our experience and expertise on all our products to prvide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Tool only battery and charger
- Durable grinder features the same metal housing and gearing system as legendary high performance corded grinders
- 100% tool-free grinder lets you make all accessory changes and guard adjustments without a wrench for increased productivity
- Blade Diameter (in. ): 7.25
- Volts: 20
- Left Miter Capacity (deg. ): 45
- Right Miter Capacity (deg. ): 45
- Arbor Size (in. ): 42587
- Electric Brake: No
- Blade Included: Yes
- Speed (RPM): 3750
- Laser Guide: No
- Dimensions L x W x H (in. ): 25 x 19 x 15
- Tool Weight (lbs. ): 30
- Weight: 36 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 50mm 72-Tooth 12 Point Ratcheting Combination Wrench (9150)
- STARRETT 21/8" Diamond Grit Hole Saw (KD0218-N)
- GENERAL TOOLS Single Ended Bit 4 in, Drive Size: 1/4 in , Num. of pieces:5 (8075)
- JPW INDUSTRIES Bash Dead Blow Hammer 4 Lb. Head A (55416)
- DEWALT 15 Amp 12 in. Electric Single-Bevel Compound Miter Saw (DWS715)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw with CUTLINE(TM) (DWS716XPS)
- DEWALT 15 Amp 12 in. Electric Double-Bevel Compound Miter Saw (DWS716)
- DEWALT 20V MAX* 7 1/4" Sliding Miter Saw (w/Battery & Charger) (DCS361M1)
- DEWALT 12 in. Double Bevel Sliding Compound Miter Saw (DWS780)
- DEWALT Cordless Miter Saw, 12", 60V, w/Battery (DCS781X1/DCD609)
- STEEL GRIP Steel Grip 2006395 10 in. 15A 5000 RPM Steel Grip Corded Compound Miter Saw Bare Tool (2006395)
- Dewalt Power Saws