Shop All Reciprocating Saws
Dewalt
Dewalt 49220 Corded Reciprocating Saw - 12 amp; 0 - 2900 SPM - Model No. DWE305
Mfr # 49220
Zoro # G603901770
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 49220
- Zoro # G603901770
- UPC # 885911406703
- Country of Origin China
- Category Reciprocating Saws
Details
Promotion Restriction | Not eligible for promotion |
Description
We utilize our experience and expertise on all our products to prvide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Powerful 12 Amp motor for heavy-duty cutting applications
- Smooth operating hand crank winch has a reversible handle for securing the carriage during transport
- Cordless: No
- Volts: 120
- Amps: 12
- Stroke Length (in. ): 1.125
- Strokes Per Minute (SPM): 0 - 2,900
- Tool Weight (lbs. ): 7
- Storage Type: None
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 13PC 135° Heavy-Duty Mechanics Length Dril Set Cle-Line 1875R Black & Gold HSS 1/16-1/4x1/64 (C18126)
- APEX TOOL GROUP Torsion Bit, SAE, 1/4", Hex, T10, 1", PK5 (440-TX-10X-5PK)
- CLEVELAND Pipe Tap, 1/4"-18, Semi-Bottoming, 5 Flutes, NPT (C64099)
- KIPP Tension Lever, 1/4-20 Internal Thread, 15 Deg., Low Profile (K0114.1A22)
- DEWALT Compact Recip Saw Bare (DCS387B)
- DEWALT Cordless Reciprocating Saw Kit, Linear (DCS387B/DCB203)
- DEWALT 9" L x 14 TPI Bi-metal Reciprocating Saw (21235B9114GR/ DWE305)
- DEWALT XTREME 12V MAX* Brushless One-Handed Cordless Reciprocating Saw (Tool Only) (DCS312B)
- DEWALT Cordless Reciprocating Saw Kit, 20.0V (DCS367P1/ DCB205)
- DEWALT Cordless Reciprocating Saw Kit, 20 V, 5.0A/hr., Includes Battery/Charger (DCS380P1, DCB205)
- MILWAUKEE TOOL Cordless Reciprocating Saw and Battery, 18 V, Stroke Length 1 1/4 in (2821-21, 48-11-1880)
- Dewalt Reciprocating Saws