Shop All Air Grinders
Dewalt
Dewalt 48368 MAX Lithium-Ion Grinder - 20V 7000 RPM - Model No. DCG412P2
Mfr # 48368
Zoro # G304007801
Free Shipping & Returns
$552.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 48368
- Zoro # G304007801
- UPC # 885911369183
- Country of Origin Mexico
- Category Air Grinders
Details
Promotion Restriction | Not eligible for promotion |
Description
We utilize our experience and expertise on all our products to prvide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- 7000 RPM motor provides high power for cutting and grinding applications
- Wheel Diameter (in. ): 4.5
- Speed (RPM): 7000
- Spindle Lock: Yes
- Switch Type: 2-finger trigger
- Variable Speed: No
- Side Handle: Yes
- Wheel Included: Yes
- Dimensions L x W x H (in. ): 7 3/10 x 16 4/5 x 4 4/5
- Weight: 15 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSI LOCK Manual Caged Jaw Puller, 3 Jaws, 10 tons Capacity, 6" Reach (106)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1017MD)
- PROTO 1/2 in Drive, 23mm 12 pt Metric Socket, 12 Points (J5323M-TT)
- HENRY 1 Gallon H Waterflex Waterproofing and Crack Prevention Membrane (Henry WaterFlex Waterproofing & Crack Isolation)
- DEWALT Straight Grinder (DWMT70783)
- CLECO Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Medium Duty, 25,000 RPM, 0.5 hp (MP4458)
- DYNABRADE Type 27 Angle Grinder, 1/2 in NPT Air Inlet, Heavy Duty, 8500 rpm, 3 HP (53245)
- DYNABRADE Straight Die Grinder, 1/4 in NPT Female Air Inlet, 1/4 in Collet, Heavy Duty, 30,000 RPM, 0.4 hp (48327)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in NPT Female Air Inlet, Heavy Duty, 12,000 RPM, 1.1 hp (CP7545C)
- SUNEX Pencil Pencil Air Die Grinder Kit, 1/8" Collet, 54,000 rpm (SX245K)
- CHICAGO PNEUMATIC Angle Angle Grinder, 1/4 in Air Inlet, General, 12,000 RPM, 0.8 hp (CP9122CR)
- Dewalt Air Grinders