Shop All Grease Guns
Dewalt
DEWALT 47928 20V Cordless Grease Gun Kit - Model No. DCGG571M1
Mfr # 47928
Zoro # G604008089
product price: $502.99
/ea
Free Shipping & Returns
$502.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 47928
- Zoro # G604008089
- UPC # 885911330367
- Country of Origin Mexico
- Category Grease Guns
Details
Promotion Restriction | Not eligible for promotion |
Description
We utilize our experience and expertise on all our products to provide the best in the industry. All our products feature premium components and are backed by the best team in the industry. All products are engineered, assembled and tested in the USA. We are trusted by millions of people for specialized products to meet their needs where they live, work and play.
Features- Includes a DeWalt 4.0 Ah, 20V MAX XR premium Li-Ion battery
- Can dispense up to 16 cartridges on a single charge
- Variable speed trigger offers precise grease flow control
- Made in Mexico
- Volts: 20
- Operating PSI: 10000
- Cordless: Yes
- Hose Length (in. ): 42
- Application: Greasing
- Dimensions L x W x H (in. ): 23 1/2 x 4 3/10 x 13 2/5
- Speeds (qty. ): Variable
- Battery Included: Yes
- Charger Included: Yes
- Case Included: Yes
- Includes: Battery, charger, shoulder strap, carrying case
- Additional Information:
- Material Safety Data Sheet:
- Weight: 16 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Element, General Purpose, 1 Micron, 88 CFM (4GPF4)
- SPEEDAIRE Hose Mender, For Hose ID 1/4 In, Brass (2X770)
- FASCO , OEM Motor, 1/20 HP, 1550 RPM, 115/230V, Totally Encl (D351)
- DODGE Para-Flex 10604 Type H Flange Assembly, 2-1/8 in Bore, 8.38 in OD, 1-1/4 in L Through Bore (010604)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1/DCL043)
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571B)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1/DWST17820)
- LUBRIMATIC Grease Gun Suction (30118)
- WESTWARD Oil Pump (21EM37)
- Dewalt Grease Guns