Shop All Screwdriver Bits
Dewalt
Dewalt 2897387 No.2 x 2 in. Maxfit Phillips S2 Tool Steel Power Bit & Sleeve Set - Pack of 3; 3 per pack
Mfr # 2897387
Zoro # G803979418
product price: $34.99
/ea
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Material Steel
- Width 0.75 in
- Type Bits
- Length 2.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2897387
- Zoro # G803979418
- UPC # 885911352017
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.75 in |
Length | 2.87 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | Bits |
Description
MAXFIT Screw driving bits is the perfect way to maximize your power tool system. The 10X Magnetic Screw Lock System, the MAXFIT bits ideal for use in impact drivers and drill/drivers.
Features- Designed for use in bit tip holders
- Designed with optimal geometry for ideal fit
- S2 modified steel for maximum durability
- Pack of 3, 3 per pack
- Drive Type: Phillips
- Size: No 2
- Length: 2 in.
- Material: S2 Tool Steel
- Shank Diameter: 1/4 in.
- Shank Type: Hex Shank
- Impact Rated: No
- Magnetic: Yes
- Weight: 0.22 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAZY GLUE X-Acto #2 Hobby Knife Silver 1 pk (X3202)
- WESTWARD 1/4 in Drive Phillips Socket Bit SAE #2 Tip, 1 1/2 in L (54TN82)
- MAYHEW HOLLOW PUNCH METRIC 2MM-50MM 31 PC KIT (MY66006)
- M.A. FORD Tuffcut Gp 4 Flute End Mill, 3/8 (11137504)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX25IR5)
- DEWALT Insert Bit, 1/4In, Torx, T30, 2In (50 Pack) (DWA2TX30IRB)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2038)
- DEWALT Insert Bit, 1/4In, Slotted, 12-14, 2In (50 Pack) (DWA2SL12IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- DEWALT 1" Square #2 IMPACT READY(R) 2pk (DWA1SQ2IR)
- VEGA INDUSTRIES Hex Tamper 1/8 Insert Bit x 1 (125HT0864A)
- Dewalt Screwdriver Bits