Shop All Screwdriver Bits
Dewalt
Dewalt 2897296 T40 x 1 in. Maxfit Torx S2 Tool Steel Insert Bit - 2 Piece
Mfr # 2897296
Zoro # G303896932
product price: $29.59
/ea
$29.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2897296
- Zoro # G303896932
- UPC # 885911658140
- Country of Origin Unknown
- Category Screwdriver Bits
Details
Promotion Restriction | Not eligible for promotion |
Description
MAXFIT Screw driving bits is the perfect way to maximize your power tool system. The 10X Magnetic Screw Lock System, the MAXFIT bits ideal for use in impact drivers and drill/drivers.
Features- Designed for use in bit tip holders
- Designed with optimal geometry for ideal fit
- S2 modified steel for maximum durability
- 2 Piece
- Drive Type: Torx
- Size: T40
- Length: 1 in.
- Material: S2 Tool Steel
- Impact Rated: No
- Magnetic: No
- Shank Diameter: 1/4 in.
- Shank Type: Hex Shank
- Weight: 0.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket black oxide (KTI-37110)
- STAHLWILLE TOOLS Combination Wrench OPEN-BOX long Size 17 mm L.240 mm (40101717)
- HOLEX Steel Feeler Gauges, Number of blades: 20 (478200 20)
- YMW TAPS Hand Tap, HSS, TICN, D6 M16 x 1.5, Tap Material: High Speed Steel (TS016O6NEBA-TICN)
- DEWALT Insert Bit, 1/4In, Torx, T15, 1In (50 Pack) (DWA1TX15IRB)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- DEWALT 6" Magnetic Drive Guide (DW2055)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2015)
- DEWALT 1" Square #2 IMPACT READY(R) 10pk (DWA1SQ2IR10)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 1In (50 Pack) (DWA1SL10IRB)
- GEDORE Screwdriver Bit, 1/4", Value Pack, 8mm (685 8 S-010)
- Dewalt Screwdrivers and Nutdrivers