Shop All Screwdriver Bit Sets
Dewalt
Dewalt 2897239 Maxfit S2 Tool Steel Drive Guide Bit Set - 13 Piece
Mfr # 2897239
Zoro # G004031687
product price: $32.49
/ea
Not eligible for select promotions
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2897239
- Zoro # G004031687
- UPC # 885911359740
- Country of Origin Unknown
- Category Screwdriver Bit Sets
Details
Promotion Restriction | Not eligible for promotion |
Description
MAXFIT Screw driving bits is the perfect way to maximize your power tool system. The 10X Magnetic Screw Lock System, the MAXFIT bits ideal for use in impact drivers and drill/drivers.
Features- Designed for use in bit tip holders
- Designed with optimal geometry for ideal fit
- S2 modified steel for maximum durability
- 13 Piece
- Material: S2 Tool Steel
- Magnetic: No
- Shank Diameter: 1/4 in.
- Impact Rated: No
- Shank Type: Hex Shank
- Length (Bits): 1 in.
- Length (Drive Guide): 6 in.
- Weight: 0.3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Socket Bit, 3/8 in. Dr, #4 Phillips, PK5 (834-5PK)
- GREY PNEUMATIC 3/8" Drive Impact Hex Driver 6 (19064F)
- H & H INDUSTRIAL PRODUCTS 8 Piece Brass Pin Punch Set (8600-4110)
- DRILL AMERICA m25 x 1.5 HSS Plug Tap and 23.50mm HSS 1/2in Shank Drill Bit Kit (POUMS25X1.5)
- DEWALT #8 Drill/Drive Unit (DW2701)
- DEWALT 18 Pc. Screwdriving Set with Tough Case(R) (DW2174)
- DEWALT IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DW2169)
- DEWALT 7PC 6 IN 1 DRIVER #15Tx/#20Tx, Ph#1/PhSq, #2PH/#8SL, #2SQ/#1SQ (2) 1/4" Nutsetter, 5/16" Nutsetter (DW2336)
- DEWALT Screwdriver Bit Sets, 1/4 Hex Shank, PK40 (DWANGFT40SET)
- DEWALT FlexTorq(R) IMPACT READY(R) Screwdriving Bit Sets with ToughCase(R)+ System (DWA2T40IR)
- CENTURY DRILL & TOOL Screwdriver and Bits, 7 Pc Set (68908)
- Dewalt Screwdrivers and Nutdrivers