Shop All Nut Setters and Bit Holders
Dewalt
Dewalt 2897155 Phillips No.2 Screw Lock Bit & Holder Set with S2 Tool Steel; 4 Piece - Case of 3
Mfr # 2897155
Zoro # G103713231
product price: $54.99
/ea
Not eligible for select promotions
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2897155
- Zoro # G103713231
- UPC # 885911359641
- Country of Origin Unknown
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Phillips No.2 Screw Lock Bit & Holder Set with S2 Tool Steel, 4 Piece - Case of 3
- Case of 3
- 4 Piece
- Drive Type: Phillips
- Size: #2
- Style: Screw Lock
- Material: S2 Tool Steel
- Impact Rated: No
- Shank Type: Hex Shank
- Shank Diameter: 1/4 in.
- Magnetic: Yes
- Set Includes: (1) 3 in. magnetic bit tip holder and (3) insert bits
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT 16 Inch Tech Wide-Mouth Tool Bag (980206N)
- STRINGLINER Mason Line Reel Gld 540' (25400)
- WILLIAMS Tool Box, Blue, 18 in W x 8 in D (TB-103)
- YG-1 TOOL CO 2 Fluted Spiral Pointed Plug Tin Coated Standard Tap (J1243)
- DEWALT 5 Pc. Magnetic Nut Driver Set (1/4", 5/16", 3/8", 7/16", 1/2") - IMPACT READY(R) (DW2235IR)
- DEWALT Nutsetter, 3/8In Hex, 1-7/8In L, Steel (DW2223)
- DEWALT 4 Pc. Pivoting Netsetters (1/4", 5/16", 3/8", 7/16") - IMPACT READY(R) (DWPVTDRV)
- DEWALT 3 Pc. Nutdriver Set (1/4", 5/16", 3/8") (DW2224)
- DEWALT 5/16" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2219IR)
- DEWALT 3/8 x 1-7/8" Magnetic Nut Driver (DW2220)
- MILWAUKEE TOOL 1/2 in. x 6 in. SHOCKWAVE Impact Duty Magnetic Nut Driver (Bulk) (49-66-4687)
- Dewalt Nut Setters and Bit Holders