Shop All Screwdriver Bits
Dewalt
Dewalt 2896686 No.2 x 1 in. Maxfit Phillips S2 Tool Steel Insert Bit - 0.25 in. Hex Shank - Pack of 4; 30 per Pack
Mfr # 2896686
Zoro # G303897311
product price: $63.49
/ea
$63.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bits
- Width 1.125 in
- Material Steel
- Length 2.180 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2896686
- Zoro # G303897311
- UPC # 885911359726
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 1.125 in |
Length | 2.180 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bits |
Material | Steel |
Description
MAXFIT Screw driving bits is the perfect way to maximize your power tool system. The 10X Magnetic Screw Lock System, the MAXFIT bits ideal for use in impact drivers and drill/drivers.
Features- Designed for use in bit tip holders
- Designed with optimal geometry for ideal fit
- S2 modified steel for maximum durability
- Pack of 4, 30 per Pack
- Material: S2 Tool Steel
- Drive Type: Phillips
- Size: #2
- Length: 1 in.
- Shank Diameter: 1/4 in.
- Shank Type: Hex Shank
- Magnetic: No
- Impact Rated: No
- Weight: 1.56 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V DC/60V DC/120V DCV Li-Ion Battery, 6Ah Capacity, 2PK (DCB606-2)
- KESON Marking Chalk Refill, Orange, 5 Lb (105GO)
- STARRETT Dial Indicator, 0 to 0.200 In, 0-5-0 (25-511J)
- DEWALT 5/32" x 2" x 4" SDS+ Hammer Bit (DW5400)
- DEWALT Insert Bit, 1/4In, Slotted, 8-10, 2In (50 Pack) (DWA2SL8IRB)
- DEWALT Insert Bit, 1/4In, Torx, T25, 2In (50 Pack) (DWA2TX25IRB)
- DEWALT Insert Bit, 1/4In, Pozidriv, #2, 3-1/2In (50 Pack) (DWA3PZ2IRB)
- DEWALT Insert Bit, 1/4In, Torx, T15, 1In (50 Pack) (DWA1TX15IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #3, 2In (50 Pack) (DWA2PH3IRB)
- DEWALT Screw Driving, #2/#8 Double Ended Screwdriver Power Bit (DW2024B)
- VEGA Slotted 5-6 Power Bit x 3-1/2 (190F06A)
- Dewalt Screwdrivers and Nutdrivers