Shop All Screwdriver Bits
Dewalt
Dewalt 2896561 No.2 x 2 in. Maxfit Phillips S2 Tool Steel Power Bit - 0.25 in. Hex Shank - Pack of 5; 5 per Pack
Mfr # 2896561
Zoro # G003979355
product price: $36.19
/ea
Not eligible for select promotions
$36.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 0.267 in
- Material Steel
- Type Bits
- Length 2.87 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2896561
- Zoro # G003979355
- UPC # 885911359375
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.267 in |
Length | 2.87 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | Bits |
Description
MAXFIT Screw driving bits is the perfect way to maximize your power tool system. The 10X Magnetic Screw Lock System, the MAXFIT bits ideal for use in impact drivers and drill/drivers.
Features- Designed for use in bit tip holders
- Designed with optimal geometry for ideal fit
- S2 modified steel for maximum durability
- Pack of 5, 5 per Pack
- Material: S2 Tool Steel
- Drive Type: Phillips
- Size: #2
- Length: 2 in.
- Shank Diameter: 1/4 in.
- Shank Type: Hex Shank
- Magnetic: No
- Weight: 0.64 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARAGON DIAMOND TOOLS 3'' x 12'' Threaded Wet Core Bit Extension (TCB-EXT-3)
- KLEIN TOOLS 1/4" Drive, 5/16" SAE Socket, 6 Points (65604)
- AMPCO SAFETY TOOLS Hazmat Nonsparking Tool Set, 11 pc. (M-48)
- KLEIN TOOLS Cable Bender, 12-Inch (50400)
- DEWALT Insert Bit, 1/4In, Torx, T25, 2In (50 Pack) (DWA2TX25IRB)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 1In (5 Pack) (DWA1PH2IR5)
- DEWALT Screw Driving, #3 Phillips 2in. Screwdriver Power Bit (DW2023B)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2TX10IR3)
- DEWALT Insert Bit, 1/4In, Torx, T9, 1In (50 Pack) (DWA1TX9IRB)
- DEWALT Nutsetter, 1/4In Hex, 1-7/8In L, Steel (25 Pack) (DW2218IRB)
- IRWIN Power Bit, SAE, 2" Bit L (IWAF36238)
- Dewalt Screwdrivers and Nutdrivers