Shop All Screwdriver Bits
Dewalt
Dewalt 2896496 Phillips No.2 x 6 in. Power Bit S2 Tool Steel with 0.25 in. Hex Shank
Mfr # 2896496
Zoro # G003978983
product price: $30.39
/ea
$30.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Type Bits
- Length 7.8 in
- Width 1.9 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2896496
- Zoro # G003978983
- UPC # 885911359658
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 7.8 in |
Width | 1.9 in |
Details
Promotion Restriction | Not eligible for promotion |
Type | Bits |
Material | Steel |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Drive Type: Phillips
- Size: #2
- Length: 6 in.
- Material: S2 Tool Steel
- Shank Diameter: 1/4 in.
- Shank Type: Hex Shank
- Magnetic: No
- Weight: 0.09 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Spiral Point Tap, Plug 2 Flutes (19086)
- EAGLE TAPTEK CUTTING TOOLS 9/16 HIGH SPEED STEEL TAPER CAR REAMER 1/2 SHANK SPIRAL FLUTE (CR925-036-I)
- DEWALT Cordless Stapler Kit, Battery Included (DCN701B/ DCB203)
- CARLISLE FOODSERVICE Plastic Handheld Scraper 3", Tan (40230EC25)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2125)
- DEWALT Insert Bit, 1/4In, Square Recess, #3, 1In (50 Pack) (DWA1SQ3IRB)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 1In (50 Pack) (DWA1SL10IRB)
- DEWALT Insert Bit, 1/4In, Hex, 7/64In, 1In (50 Pack) (DWA1HS764IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- DEWALT Insert Bit, 1/4In, Hex, 5/64In, 1In (50 Pack) (DWA1HX564IRB)
- KLEIN TOOLS Replacement Bit, Square #1, #2 (32772)
- Dewalt Screwdriver Bits