Shop All Screwdriver Bits
Dewalt
Dewalt 2896470 No.2 x 1 in. Maxfit Phillips S2 Tool Steel Insert Bit - 0.25 in. Hex Shank - Pack of 4; 15 per Pack
Mfr # 2896470
Zoro # G603896762
product price: $46.55
/ea
$46.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Width 0.950 in
- Number of Pieces 1
- Material Steel
- Length 0.950 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2896470
- Zoro # G603896762
- UPC # 885911359733
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Width | 0.950 in |
Length | 0.950 in |
Details
Promotion Restriction | Not eligible for promotion |
Number of Pieces | 1 |
Material | Steel |
Type | Bits |
Description
MAXFIT Screw driving bits is the perfect way to maximize your power tool system. The 10X Magnetic Screw Lock System, the MAXFIT bits ideal for use in impact drivers and drill/drivers.
Features- Designed for use in bit tip holders
- Designed with optimal geometry for ideal fit
- S2 modified steel for maximum durability
- Pack of 4, 15 per Pack
- Material: S2 Tool Steel
- Drive Type: Phillips
- Size: #2
- Length: 1 in.
- Shank Diameter: 1/4 in.
- Shank Type: Hex Shank
- Magnetic: No
- Weight: 0.94 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Silver & Deming Drill with 1/2 Reduced Shank Cle-Line 1877 Black & Gold HSS RHS/RHC 15/16 (C17058)
- ZORO SELECT Carbide End Mill, 6.0mm, 4FL, Single, 63.0mm (206-001360B)
- PORTER-CABLE Reciprocating Tiger Saw, Bare Tool, 20 V Battery, Lithium-Ion Battery, 1 in L Stroke (PCC670B)
- STANLEY Mill File, American, Rectangular, 10 In. L (22-172)
- DEWALT Insert Bit, 1/4In, Torx, T30, 3-3/4In (50 Pack) (DWA3TX30IRB)
- DEWALT Insert Bit, 1/4In, Slotted, 10-12, 2In (50 Pack) (DWA2SL10IRB)
- DEWALT Insert Bit, 1/4In, Hex, 1/8In, 1In (50 Pack) (DWA1HX18IRB)
- DEWALT Insert Bit, 1/4In, Slotted, 6-8, 2In (50 Pack) (DWA2SL6IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2SQ2IR5)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2201)
- EAZYPOWER Plug Tap, 5/16-24 NF (82524)
- Dewalt Screwdrivers and Nutdrivers