Shop All Screwdriver Bits
Dewalt
Dewalt 2895555 No.2 x 2 in. Maxfit Phillips S2 Tool Steel Power Bit & Sleeve Set - 12 Piece
Mfr # 2895555
Zoro # G703979426
product price: $33.15
/ea
$33.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Length 1.875 in
- Width 0.875 in
- Material Steel
- Type Bits
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2895555
- Zoro # G703979426
- UPC # 885911359665
- Country of Origin Unknown
- Category Screwdriver Bits
Dimensions
Length | 1.875 in |
Width | 0.875 in |
Details
Promotion Restriction | Not eligible for promotion |
Material | Steel |
Type | Bits |
Description
MAXFIT Screw driving bits is the perfect way to maximize your power tool system. The 10X Magnetic Screw Lock System, the MAXFIT bits ideal for use in impact drivers and drill/drivers.
Features- Designed for use in bit tip holders
- Designed with optimal geometry for ideal fit
- S2 modified steel for maximum durability
- 12 Piece
- (11) Power bits and (1) sleeve
- Drive Type: Phillips
- Size: No 2
- Length: 2 in.
- Material: S2 Tool Steel
- Impact Rated: No
- Shank Type: Hex Shank
- Magnetic: Yes
- Shank Diameter: 1/4 in.
- Weight: 0.26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/4 Inch Drive x 5/32 Inch 12-Point Socket (SHD02202)
- HHIP Ring Nut & Wrench For KDK-119 5C Collet Bar Holder (3900-5420)
- DRILL AMERICA 12 Piece Carbon Steel NPT Pipe Tap and Die Set (DWTNPT-SET)
- WIDIA Spiral Flute Tap, Plug 2 Flutes (16053)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF1PH2IR10)
- DEWALT Screwdriver bits, Socket Bit, PK50 (DWA1SP14IRB)
- DEWALT Screwdriver Bits, 1/4 in Hex Shank Size (DWAF2PH2IR2S)
- DEWALT #1 Phillips 1" Insert Bit Tips (DW2665)
- DEWALT Insert Bit, 1/4In, Phillips, #2, 6In (50 Pack) (DWA6PH2IRB)
- DEWALT 1" Phillips #2 IMPACT READY(R) 2pk (DWA1PH2IR2)
- AP PRODUCTS AP Products 009-100C3 Clutch Bit - 2" (009-100C3)
- Dewalt Screwdriver Bits