Shop All Compartment Boxes
Dewalt
Dewalt 2829539 17.2 x 4.2 x 13.5 in. H Flip Bin Storage Organizer with 12 Compartments; Plastic - Yellow
Mfr # 2829539
Zoro # G603877440
product price: $69.95
/ea
Not eligible for select promotions
$69.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Compartments 12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2829539
- Zoro # G603877440
- UPC # 76174813432
- Country of Origin Unknown
- Category Compartment Boxes
Details
Promotion Restriction | Not eligible for promotion |
Number of Compartments | 12 |
Item | Flip Bin Storage Organizer |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Specifications- Length: 17.2 in.
- Width: 4.2 in.
- Height: 13.5 in.
- Style: Flip Bin
- Material: Plastic
- Number of Compartments: 12 pocket
- Color: Yellow
- Stackable: Yes
- Usage: Small Parts Organization
- Country of Origin: United States
- Weight: 2.1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Storage Cabinet with 16 Drawers, Polymer; Plastic, 6.4" W x 8.5" H x (AKM10116)
- SANDUSKY LEE Solid Door Storage Cabinet, 36 in W, 78 in H, 24 in D, Dark Gray (TAWR362472-02)
- ORBIS Gray Attached Lid Container, Plastic, 2.24 gal Volume Capacity (FP03 Gray)
- SPC INDUSTRIAL Dunnage Rack, 66" x 36" x 12" H (D6636)
- DEWALT Compartment Box, 17-5/8 in L x 11 in W x 2-7/8 in H, 20 Compartments, Black/Yellow (DWST14830)
- DEWALT Tool Box with 7 compartments, Plastic, 5 in H x 13 in W (DWST17805)
- DEWALT Compartment Box, 17-1/2 in L x 14 in W x 4-1/2 in H, 10 Compartments, Black/Yellow (DWST14825)
- DEWALT Compartment Box, 17-5/8 in L x 6-5/8 in W x 2-7/8 in H, 10 Compartments, Black/Yellow (DWST14835)
- FLAMBEAU Compartment Box with 12 compartments, Plastic, 1 3/8 in H x 3-3/16 in W (T219)
- WESTWARD Compartment Box with 19 compartments, Plastic, 2-7/16" H x 16-1/2 in W (2HFT1)
- PLANO Compartment Box with 6 compartments, Plastic, 1" H x 2.88 in W (344860)
- Dewalt Compartment Boxes