Shop All Tape Measures
Dewalt
Dewalt 2829521 6.3 x 4.2 in. Stud Finder; Yellow - 0.75 in.
Mfr # 2829521
Zoro # G804108244
product price: $44.69
/ea
$44.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2829521
- Zoro # G804108244
- UPC # 885911555708
- Country of Origin Unknown
- Category Tape Measures
Details
Promotion Restriction | Not eligible for promotion |
Description
We have ranked among the top 100 most recognized brands in the world and is known as the place with the innovative hardware people. With the continued vision to be the best, most helpful hardware stores on the planet, Ace Hardware and its retail associates remain dedicated to the core value of quality for its customers.
Features- Detects wood, metal and AC
- LED screen
- Length: 6.3 in.
- Width: 4.2 in.
- Scan Depth: 3/4 in.
- Batteries Included: Yes
- Audio Alert: Yes
- Voltage: Yes
- Height: 9.1 in.
- Color: Yellow
- Battery Size: AA
- Detects Metal: Yes Center Read technology
- Weight: 0.4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DASCO CHISEL BRICK SET 7X4"" (437-0)
- MORSE Band Saw Blade, 13 ft. L, 1/2" W, 10/14 TPI, 0.025" Thick, Bimetal (ZWEDC1014MAT-13' 0)
- LENOX 12" L x Metal Cutting Reciprocating Saw Blade (21510118R)
- MARSON Riveting Tool (39031)
- DEWALT Tape Measure, 35 ft, Black, Yellow (DWHT36935S)
- DEWALT Tape Measure Atomic 30'L (DWHT36109)
- DEWALT ATOMIC 16 ft L X 125 in W Compact Tape Measure (DWHT38116S)
- DEWALT 100 ft Tape Measures, 3/8 in Blade (DWHT34036)
- DEWALT 9 ft Tape Measure, 1/2 in Blade (DWHT33028)
- DEWALT Tape Measure, 25ft. (DWHT36925S)
- CRESCENT LUFKIN 1" x 25' 700 Series Magnetic Yellow Clad Tape Measure (L725MAG)
- Dewalt Tape Measures