Shop All Rotary Hammers
Dewalt
Dewalt 2538387 XR 20 V 1 in. Cordless Brushless D-Handle Rotary Hammer
Mfr # 2538387
Zoro # G004107931
product price: $292.99
/ea
Free Shipping & Returns
$292.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 1500 RPM
- Capacity in Concrete 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2538387
- Zoro # G004107931
- UPC # 885911479394
- Country of Origin China
- Category Rotary Hammers
Details
Promotion Restriction | Not eligible for promotion |
No Load RPM | 1500 RPM |
Capacity in Concrete | 5/8 in |
Description
Make your everyday life more convenient and simpler with our range of Home Tools that offer the reliability and durability you desire. These tools are designed to cater repair and maintenance tasks in any home.
Features- XR 20 V 1 in. Cordless Brushless D-Handle Rotary Hammer
- Durable and reliable construction
- Easy to use and convenient designs
- Tools for different applications
- Size: 1 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Pipe Tap, 1/16"-27, Semi-Bottoming, 4 Flutes, NPTF (5TWU6)
- WRIGHT TOOL 3/4 in Drive, 32mm 12 pt Metric Socket, 12 Points (61-32MM)
- STARRETT Carbide Tipped Hole Saw, 2-5/32", 55mm (SM55)
- TEKTON Hex x 4" Screwdriver 1/8" 4 in. Round (DHX11125)
- DEWALT Cordless Rotary Hammer, 3/8 in, DC Battery (DCH072B/DCB124)
- DEWALT Cordless Rotary Hammer Kit, 20.0V, Tool Weight: 8.2 lb (DCH293R2/DWH304DH)
- DEWALT 2" SDS MAX Rotary Hammer (D25773K)
- DEWALT 1-3/4 IN. SDS Max Combination Rotary Hammer Kit (D25614K)
- DEWALT 20V MAX* XR(R) Brushless 1-1/8 in. SDS Plus D-Handle Rotary Hammer Kit (DCH263R2DH)
- DEWALT Cordless Rotary Hammer Kit, 20.0V (DCH273P2/DWH303DH)
- DEWALT Cordless Rotary Hammer Drill Kit, 6.8 lb. (DCH273B/DCB204)
- Dewalt Rotary and Demolition Hammers