Shop All Nut Setters and Bit Holders
Dewalt
Dewalt 253780 3 in. Impact Ready Locking Bit Holder
Mfr # 253780
Zoro # G703998533
product price: $31.95
/ea
Not eligible for select promotions
$31.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 253780
- Zoro # G703998533
- UPC # 885911567923
- Country of Origin China
- Category Nut Setters and Bit Holders
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Impact ready locking bit holder
- Locking mechanism for accessory retention
- Magnetism for fastener retention
- Accepts 1" screwdriving bits & all 1/4" hex shank accessories for drilling & driving
- Slim profile for fastening & drilling in tight spaces
- Engineered for use in impact drivers
- Applications includes wood & metal
- Size: 3 in.
- Weight: 0.35 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYNDEX-NIKKEN ER Collet, 5C (560-001S)
- TEKTON 1/2 Inch Drive Impact All Accessories Set (6-Piece) (SIA92003)
- SPEEDAIRE Air Impact Wrench, 3/8 In Drive (21AA55)
- EKLIND 7-Piece Metric Fold-Up Hex Key Set (21172)
- DEWALT 2" Magnetic Bit Tip Holder (DW2050)
- DEWALT 1/4" x 1-7/8" Magnetic Nut Driver - IMPACT READY(R) (DW2218IR)
- DEWALT 1/2" x 2-9/16" Magnetic Nut Driver - IMPACT READY(R) (DW2234IR)
- DEWALT Nutsetter, 1/4in. x 1-7/8in. Magnetic Socket Driver (DW2218B)
- DEWALT 7/8" x 1-7/8" Magnetic Nut Driver (DW2227)
- DEWALT Screw Driving, 3in. Magnetic Bit Tip Holder (DW2045B)
- VEGA Spin-Grip Bit Holder 18in Length (1457MH1QS)
- Dewalt Screwdrivers and Nutdrivers