Shop All Cordless Impact Tools
Dewalt
DEWALT 20V MAX ATOMIC IMPACT DRIVE 2AH
Mfr # DCF809D1
Zoro # G611745458
product price: $173.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Torque 1,700 in-lb
- Drive Size 1/4 in
- Battery Model No. DCB203
- Power Source Cordless
- Cordless Tool Kit Contents Battery, Charger
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCF809D1
- Zoro # G611745458
- UPC # 885911745413
- Country of Origin United States
- Category Cordless Impact Tools
Dimensions
Drive Size | 1/4 in |
Overall Length | 5 in |
Details
Promotion Restriction | Not eligible for promotion |
Max. Torque | 1,700 in-lb |
Battery Model No. | DCB203 |
Power Source | Cordless |
Cordless Tool Kit Contents | Battery, Charger |
Brushless Motor | Yes |
Battery Capacity | 2.0 Ah |
Number of Speed Settings | Variable |
Handle Type | Pistol Grip |
Impacts per Minute | 3,200 |
Built-In Light | Yes |
Free Speed | 2,800 RPM |
Charger Included | Yes |
Voltage | 20 V |
Tool Weight | 2 lb |
Impact Rated | Yes |
Series | 20V MAX |
Includes | Belt Clip, DCB107 Charger, DCB203 20V MAX 2.0 Ah Battery, DCF809 20V MAX Brushless Compact 1/4 in Impact Driver, Tool Bag |
Number of Batteries Included | 1 |
Charger Model | Mfr. No. DCB107 |
Case Included | Yes |
Description
Cordless Impact Driver Kit, Drive Size 1/4 in, Max. Torque 1,700 in-lb, Voltage 20 V, Brushless Motor Yes, Free Speed 2,800 RPM, Impact Rated Yes, Impacts per Minute 3,200, Number of Speed Settings Variable, Cordless Tool Kit Contents Battery, Charger, Number of Batteries Included 1, Battery Capacity 2.0 Ah, Battery Model No. DCB203, Battery Series 20V MAX, Charger Included Yes, Charger Model Mfr. No. DCB107, Case Included Yes, Handle Type Pistol Grip, Built-In Light Yes, Overall Length 5 in
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC 5/16 (45620)
- BSC PREFERRED 6 STL Demon MTL Blade (DS0608CFA)
- WRIGHT TOOL 1/2" Drive, SAE Crowfoot Wrench 1/2" Drive 12 Point Flar Flare Nut (1083)
- MITUTOYO Steel Rule, Flexible, 12In, 32/64/10/100ths (182-223)
- DEWALT Impact Driver, 20V DC, 1,825 in-lb (DCF850B)
- DEWALT Cordless Impact Wrench, 2000 RPM, 20VDC (DCF891B)
- DEWALT Cordless Impact Driver, 3,200 RPM, 20 V (DCF840E1)
- DEWALT 20V 1/4In Brushless Impact Driver (DCF888B)
- DEWALT Cordless Impact Wrench (DCF921P2)
- DEWALT Cordless Impact Wrench, 2200 RPM, 20VDC (DCF900P2)
- PORTER-CABLE 20V MAX* Brushless Cordless Impact Driver (PCCK647LB)
- Dewalt Cordless Tools