Shop All Axes, Hatchets, & Splitting Wedges
Dewalt
Dewalt 2007255 20 oz Steel Handle Campers Axe; 14 in. Handle
Mfr # 2007255
Zoro # G303678934
product price: $54.69
/ea
Not eligible for select promotions
$54.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 2007255
- Zoro # G303678934
- UPC # 76174513875
- Country of Origin China
- Category Axes, Hatchets, & Splitting Wedges
Details
Promotion Restriction | Not eligible for promotion |
Description
This 20 oz. 1 piece steel camper's Axe features a scalloped cutting edge making it easy to release from material. It comes with a plastic sheath for added safety and to keep your blade protected. With its one piece steel construction, this MAX can easily withstand the harshest environments.
Features- Head Weight-20 oz. Head
- Material-Steel
- Style-Camper's
- Material-Steel Handle
- Overall Length-14 in.
- Size: 14"
- Weight: 2.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX 6 1/4 in Linemans Plier, Steel (03 08 160 SBA)
- M.A. FORD Carbide 6 Flute Countersink 1/2 x 60° (78050001)
- COLLINS AXE 36 in. Gooseneck Wrecking Bar (BU-90-C/32434)
- RIDGID 200 ft Corded Drain Cleaning Machine, 115V (KJ-1750-C)
- DEWALT Camper'S Axe Steel 20Oz (DWHT51387)
- LINK HANDLES Handle Railroad Pick Matt 36In (65053)
- OCHSENKOPF Tong (OX 52-0000)
- FISKARS 14 HatchetSheath (375501-1001)
- WILTON Splitting Maul, Steel, 10 lb., 36 in. (31036)
- TRUPER Truper TJ3HC 3 lbs. Splitting Maul (669762)
- SEYMOUR MIDWEST MAUL SPLIT SB FG 4.5#36"" (41890)
- Dewalt Axes, Hatchets, & Splitting Wedges