Shop All Demolition Hammer Accessories
Dewalt
Dewalt 1610716 220 oz Demolition Steel Hammer
Mfr # 1610716
Zoro # G704170143
Not eligible for select promotions
$52.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # 1610716
- Zoro # G704170143
- UPC # 76174513660
- Country of Origin China
- Category Demolition Hammer Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
This hammer features a large face that is equally useful for hammering and demo. The extra-long curve is designed for easy removal as well as board grabbing.
Features- Demolition Steel Hammer
- Color: Black
- Capacity: 220 oz
- Weight: 2.605 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA SoftFinish® Stubby Phillips 2 Pc. Set (31192)
- AMERICAN FORGE & FOUNDRY Torque Limiting Socket Sets (40400)
- KEO Counterbore, 1/32 Clearance, Size 1/2, Co (55229)
- TE-CO Serrated End Clamp, 1-1/2 In, 6 In, 1 In (30511)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5961)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- DEWALT 1-1/8 in. Hex Hammer Truck with Steel (D259804)
- DEWALT 12" Bull Point Bit SDS Max Shank (DW5832)
- DEWALT 1" x 18" Cold Chisel SDS Max Shank (DW5835)
- DEWALT Asphalt Cutter SDS Max Shank (DW5846)
- MILWAUKEE TOOL 3/4" HEX Demo Bushing Tool (48-62-3085)
- Dewalt Demolition Hammer Accessories