Shop All Angle Grinders & Accessories
Dewalt
Dewalt 115-DWE4120N Small Angle Grinder With No-Lock-On; 4.5 in.; 9 Amp; 12; 000 Rpm; 1.5 Hp
Mfr # 115-DWE4120N
Zoro # G304009102
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 115-DWE4120N
- Zoro # G304009102
- Country of Origin United States
- Category Angle Grinders & Accessories
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Quick-Change wheel release provides easier and quicker wheel removal without the need for a wrench.
- Designed for faster material removal and higher overload protection.
- Low profile gear case allows tool to fit into tight spaces
- Wheel Diameter - 4.5 in.
- Power Capacity - 1.5 hp, 1.5 hp [MAX]
- Amps - 9.00 A
- Watts - 1140
- Speed - 12000 rpm, 12000 rpm [MAX]
- Spindle Thread - 5/8 in. - 11
- Length - 10 0.75 in.
- Control Type - Paddle Switch
- Applications - Grinding, Material Removal
- Includes - Hex Wrench, One-Touch Guard
- Type - Small Angle Grinder
- Item Weight - 3.90 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Cobalt 8% Square Single-End CenterCut Finisher CTD HGC-2-TN TiN 3/4x3/4x1-3/4x4 (C75165)
- CRAFTSMAN Sockets, 3/8" Drive 3/4" 6 Point SAE Sha (CMMT43007)
- WESTWARD Masonry Bit, 7/16 In, 6 In L, Shank 1/4 In (6PTE8)
- GREY PNEUMATIC 3/8" Drive, 3/4" SAE Socket, 12 Points (1124R)
- DEWALT 5 in. / 6 in. Brushless Small Angle Grinder with Variable Speed Slide Switch and Kickback Brake (DWE43240VS)
- DEWALT 6 in. (150mm) High Performance Paddle Switch Grinder with No Lock-On (DWE43144N)
- DEWALT Angle Grinder, 5" Wheel Dia., Tool 14" L (DWE43214N/DWA8280HRT)
- DEWALT Angle Grinder, 5" or 6" Wheel Dia., Nominal Amps: 13 (DWE46266N/DWA8726F)
- DEWALT Cordless Angle Grinders (DCG440X2)
- DEWALT 4-1/2"(115mm)- 5" (125mm) High PerformanceTrigger Switch Grinder with No Lock On (DWE43115N)
- MAKITA Makita 5 SJS Angle Grinder, , 12 Amp, 2,800-10,500 RPM, Var. Speed, 5/8-11 (9565CV)
- Dewalt Grinders & Accessories