Dewalt

Dewalt 115-DW8725 6 in. X.040 in. X.88 in. A60T Metalthin Cutoff Wheel Type1


product price: $63.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Promotion Restriction Not eligible for promotion
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Promotion Restriction Not eligible for promotion

Description

  • 2 full sheets of fiberglass for durability and safety.
  • Proprietary material mix to ensure premium cutting speed.
  • Premium resin bonds are 100% inspected before use for product consistency and quality.
  • Diameter: 6".
  • Arbor Diam: 7/8".
  • Thickness: 0.0400".
  • Grit: A60T.
  • Applications: Metal and Stainless Cutting.
  • Quantity: 25 per box.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.