Shop All Cut-Off Wheels
Dewalt
Dewalt 115-DW8065 7 x 0.045 x 0.88 in. Metal Thin Cut-Off Wheel - Type 1
Mfr # 115-DW8065
Zoro # G204154537
product price: $88.69
/ea
Free Shipping & Returns
Not eligible for select promotions
$88.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 115-DW8065
- Zoro # G204154537
- UPC # 28877321639
- Country of Origin Slovenia
- Category Cut-Off Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
Features
- Proprietary aluminum oxide grain combination for aggressive cutting action.
- Proprietary material mix ensures durable long life wheels.
- Thin .045 in. wheel design for fast, burr-free cutting.
- Two full sheets of fiberglass for durability and safety
- Diameter - 7 in.
- Arbor Diameter - 7/8 in.
- Thickness - 0.0450 in.
- Grit - A60T
- Applications - Metal and Stainless Cutting
- Speed - 8700 rpm [Max]
- Quantity - 25 per box
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 3" TC 6-PLY WHITE 120 GRIT (A/O) 1/UNIT (1342)
- 3M Overspray, Protective, Sheeting, 12ftX400ft (06727)
- CONTINENTAL ABRASIVES 2-3/4" x 40 Yard C-Weight Stearate Coated PSA Sheet Roll 220 Grit (SD-234SGR220)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1.25, CA, 46G, PK5 (66252940194)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- DEWALT 3" x 1/8" x 1/4" A24R grinding wheel (DW8710)
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel (DW8059)
- DEWALT 6" x .045" x 5/8"-11 T27 XP CER Mini Hub (DWA8959H)
- DEWALT 4-1/2 x .040 x 7/8 T27 HP Cut-Off Wheel (DWA8424F)
- DEWALT 4-1/2 X .045" X 7/8" Type 27 Metal/ Stainless Cutting Wheel (DWA8957F)
- METABO Cutting Wheel 6" x 1/16" x 5/8" - A60XL Original LL (655342000)
- Dewalt Cut-Off Wheels