Shop All Straight Grinding Wheels
Dewalt
Dewalt 115-DCG418B 4.5-6 in. 60V Max Brushless Small Angle Grind Bare
Mfr # 115-DCG418B
Zoro # G704154815
product price: $491.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$491.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 115-DCG418B
- Zoro # G704154815
- UPC # 885911689908
- Country of Origin China
- Category Straight Grinding Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
Our most powerful tools just got better with the FLEXVOLT 60V MAX 4-1/2 in. - 6 in. Grinder. It has up to 30% more power than the DCG414 60V MAX Grinder with 2300 max watts out. This grinder delivers 13 Amp motor equivalent power with a no-load speed of 9000 rpm. It’s part of our PERFORM and PROTECT product line with Kickback Brake and the Anti-Rotation E-CLUTCH System.
Features- 13 Amp motor equivalent power9000 rpm no-load speed for applications with 6 in.
- 9000 rpm no-load speed for applications with 6 in. grinder wheels
- Up to 30% more power vs the DCG414 Grinder
- (1) DCG418 60V MAX Brushless 4-1/2 in. - 6 in. Cordless Grinder
- (1) Wrench
- (2) Flanges
- (1) Side Handle
- (1) 4-1/2 in. (115mm) Type 27 Guard
- (1) 6 in. (150mm) Type 27 Guard
- No Load Speed: 9000 Rpm
- Peak Horsepower: 3 Hp
- Power Tool Type: Cordless
- Spindle Lock: Yes
- Spindle Thread: 5/8 In. - 11
- System: 60V Max
- Tool Weight: 4.66 Lbs
- Weight: 6.61 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEDECO SUNBURST 1/2'' TC SNAP-ON DISCS PINK 600 GRIT (PUMICE) 30/BX (1355)
- CLESCO SS-012012-080A Spiral Coated Abrasive Sanding Sleeve (SS-012012-080A)
- VSM Abrasive Belt, 400 Grit, SC, 1/2 x 18", PK20, Coated, 1/2" W, 18" L, 400 Grit, Extra Fine, CK721X (125205)
- NORTON ABRASIVES Fiber Disc, 6x1/2in, XCrs, SC (66261008051)
- DEWALT Bench Grinding Wheel A36 Grit 6"X3/4"X1" (DW429599-00)
- CGW ABRASIVES Surf Grinding Whl, 14x1.5x5, T5 (34235)
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, AO, 60G, Wht (66253364247)
- FLEXOVIT BENCH GRINDER WHEEL HIGH PERFORMANCE (U4670)
- MAKITA Makita INOX Thin Cut-Off Wheel, 60 Grit, Type 1, 5in Dia x 1/25inT x 7/8in Cntr Hole Dia, 10/Pk (B-12647-10)
- NORTON ABRASIVES Grinding Wheel, T1, 7x1x1, SC, 80G, Green (66252942301)
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 60G, Med, Prpl (66253263465)
- Dewalt Straight Grinding Wheels