Shop All Right Angle Drills
Dewalt
Dewalt 115-DCF809B 20V Max Brushless Impactdriver - Bare
Mfr # 115-DCF809B
Zoro # G504173054
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- No Load RPM 2800 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 115-DCF809B
- Zoro # G504173054
- UPC # 885911571173
- Country of Origin China
- Category Right Angle Drills
Details
Promotion Restriction | Not eligible for promotion |
No Load RPM | 2800 RPM |
Description
20V Max Brushless Impactdriver - Bare
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- 5.1 in. in length to fit in tight spaces
- Variable speed trigger allows for control and precision on delicate work surfaces
- 3 bright LEDs for dimly lit workspaces
- 1700 in-lbs of torque delivering the power you need to get a majority of applications done
- Dewalt built brushless motor for efficient performance and runtime
- Voltage: 20V
- Weight: 2.43 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRAFTSMAN Wrenches, 13/16" Standard SAE Combinatio (CMMT44702)
- EXCEL BLADES #65 Executive Pen Knife Blades, 2PK (20065IND)
- IRWIN Wood Boring Bit, 13/16 In, Shank Hex 1/4 (3041017)
- WESTWARD Wrecking Bar, Non-Sparking, 24 In L (23X837)
- DEWALT Cordless Right Angle Drill Kit, 1.5A/hr. (DCD740C1, DCB203)
- DEWALT 26x Auto Level Package (DW096PK)
- DEWALT Cordless Right Angle Drill Kit, 20.0V (DCD740B/DCB203)
- DEWALT Cordless Right Angle Drill Kit, w/Battery (DCD460T1/DCB606)
- MILWAUKEE TOOL M18 FUEL SUPER HAWG Right Angle Drill w/ QUIK-LOK (2811-20)
- MAKITA 3/8" Right Angle Drill, Paddle Switch, Reversible (DA3010F)
- MILWAUKEE TOOL 1/2" D-Handle Right Angle Drill Kit (3107-6)
- Dewalt Right Angle Drills