Shop All Cordless Hammer Drills
Dewalt
Dewalt 115-DCD709C2 20V Max Brushless Compct Hammer Drill
Mfr # 115-DCD709C2
Zoro # G304173063
product price: $276.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- No Load RPM 1650 RPM
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 115-DCD709C2
- Zoro # G304173063
- UPC # 885911593175
- Country of Origin China
- Category Cordless Hammer Drills
Details
Promotion Restriction | Not eligible for promotion |
No Load RPM | 1650 RPM |
Description
20V Max Brushless Compct Hammer Drill
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Features- Assured for high quality and standards
- Our products fulfill the requirements of our end users
- Voltage: 20V
- Weight: 5.91 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 6In, 6TPI, HCS Shank Jigsaw Blade, PK5 (T344D)
- WERA Wera 05056491001 SAE Socket & Bit Driver Set - 39 Piece (5056491001)
- IRWIN DIE 1"" HEX 3/8-16NC (9434)
- SIMONDS Square File, Second/Double, 4inL, Nat. (73425500)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH263R2)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8In, Voltage: 12.0 V (DCD706B)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797D2)
- DEWALT Cordless Hammerdrill, 20V DC, 2 speeds (DCD799L1)
- DEWALT Hammer Drill, 1/2 in Chuck, 20V (DCD999T1/DCB205)
- BOSCH Cordless Hammer Drill, 3/8" Chuck, 12V (GSB12V-300B22)
- Dewalt Cordless Tools