Shop All Cut-Off Wheels
Dewalt
Dewalt 0800904 7 in. Grinding Wheel Concrete & Mason
Mfr # 800904
Zoro # G504172460
product price: $26.15
/ea
$26.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 800904
- Zoro # G504172460
- UPC # 885911266444
- Country of Origin China
- Category Cut-Off Wheels
Details
Promotion Restriction | Not eligible for promotion |
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- Grinding wheel concrete & mason
- Dimension: 1" H x 7" W x 7" L
- Weight: 0.78 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Sanding Sheet, 11x9 In, 80 G, SC (02018)
- DEDECO SUNBURST 7/8" TC KNIFE-EDGE TRY EM 8/KIT (1705)
- UNEEDA Sanding Disc 6" x 6 Hole FILMTEK Hook & Loop Grit #180 (M-176042)
- BALDOR-RELIANCE Pair Eyeshields, GA10 (GA10)
- DEWALT High-Performance Aluminum Cutting Wheels (DW8725A)
- DEWALT General Purpose Cutting Wheels (DWA4530)
- DEWALT High-Performance Cutting Wheels (DW8065)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- DEWALT 4-1/2" x .045" x 7/8" T1 5PK Flexvolt Cutting Wheel (DWAFV845045B5)
- PFERD 16" x 1/8" Cut-Off Wheel, 1" A.H. - K - PSF CHOP STEEL (64493)
- Dewalt Cut-Off Wheels