Shop All General Purpose Filter
Dewalt
Desiccant Air Cleaner Filter 3/8"
Mfr # DXCM019-0338
Zoro # G805312862
original price:
$111.77
8% off
new price: $101.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 150 PSI
- NPT Size 3/8 in. NPT
- Max. Incoming Pressure - Air Treatment 220 PSI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCM019-0338
- Zoro # G805312862
- UPC # 846212074619
- Country of Origin China
- Category General Purpose Filter
Dimensions
NPT Size | 3/8 in. NPT |
Details
Promotion Restriction | Not eligible for promotion |
Max. Pressure | 150 PSI |
Max. Incoming Pressure - Air Treatment | 220 PSI |
Description
The DEWALT Desiccant Air Cleaner Filter 3/8" has a maximum pressure of 150 PSI and a 3/8 in. NPT size. It has a maximum incoming pressure of 220 PSI for air treatment.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 45 x 62 x 8 mm., Nitrile Rubber (456208TC)
- SNAP-TITE Hydraulic Quick Connect Hose Coupling, 316 Stainless Steel Body, Ball Lock, 1/4"-18 Thread Size (SVEAN4-4F)
- PARKER Hose Fitting, Female JIC, Elbow, Hose 1/4 (13943-6-4)
- TSUBAKI Connecting Roller Link, SK-2 Attachment (C2040ASSK2CL)
- DEWALT Filter 3/8" (DXCM019-0342)
- PARKER Compressed Air Filter, Pipe Size 3/8" NPT (06F22AC)
- ARO Compressed Air Filter, 150 psi, 2.24 In. W (F35231-400)
- SPEEDAIRE Compressed Air Filter, 150 psi, 55 cfm, Bowl Size: 2.2 oz. (4ZL30)
- WILKERSON Filter Element, Air (FRP-96-653)
- FESTO Filter LF-D-5M-MIDI-A (LF-D-5M-MIDI-A)
- SPEEDAIRE Filter Element (4ZK45)
- Dewalt General Purpose Filter