Shop All Depressed Center Wheels
This Product is Discontinued
Dewalt
Depressed Center Wheels, Type 27, 4 1/2 in Dia, 0.25 in Thick, 7/8 in Arbor Hole Size, Ceramic (Discontinued)
Mfr # DWAFV84514
Zoro # G3006101
Not eligible for select promotions
This Product is Discontinued
Key Features
- Abrasive Wheel Type Type 27
- Abrasive Wheel Diameter 4 1/2 in
- Thickness 0.25 in
- Arbor Hole Size 7/8 in
- Abrasive Material Ceramic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWAFV84514
- Zoro # G3006101
- UPC # 885911476140
- Country of Origin Canada
- Category Depressed Center Wheels
Dimensions
Abrasive Wheel Diameter | 4 1/2 in |
Arbor Hole Size | 7/8 in |
Diameter | 4 1/2 in |
Arbor Size | 0 |
Overall Diameter | 4 1/2 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Depressed Center Grinding Wheel |
Abrasive Wheel Type | Type 27 |
Thickness | 0.25 in |
Abrasive Material | Ceramic |
Abrasive Grit | 24 |
Max. RPM | 13,300 RPM |
Series | Flexvolt |
Diamond Knockout | No |
Application | Metal Grinding |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.25 in |
Grit | 24 |
Maximum Operating Speed | 13,300 RPM |
Connector Type | Unthreaded Hole |
Wheel Type | Type 27 |
Primary Material Applicationn | Stainless Steel, Steel |
Description
Depressed Center Grinding Wheel, Abrasive Material Ceramic, Connector Size 7/8 in, Connector Type Unthreaded Hole, Grit 24, Overall Diameter 4 1/2 in, Overall Thickness 0.25 in, Primary Material Applicationn Stainless Steel, Steel, Compatible Tool Type Angle Grinder, Series Flexvolt, Wheel Type Type 27, Maximum Operating Speed 13,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.