Shop All Demolition Hammer Accessories
Dewalt
Demolition Tool, Hex, 3/4 Shank, 18In L
Mfr # DW5954
Zoro # G7634882
product price: $12.95
/ea
Not eligible for select promotions
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Type Hex
- Overall Length (In.) 18 in
- Shank Size (In.) 3/4 in
- Application Removing Surface Material
- Blade Width (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5954
- Zoro # G7634882
- UPC # 028874059542
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 18 in |
Shank Size (In.) | 3/4 in |
Blade Width (In.) | 1 in |
Overall Length | 18 in |
Shank Diameter | 21/32 in |
Head Width | 1 in |
Shank Hex Size | 3/4 in |
Shank Length | 3/4 in |
Maximum Drilling Depth | 6 in |
Drill Bit Size | 1 in |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Flat Chisel, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 1 in, Overall Length 18 in, Chisel Collar Shape Flat, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD #60 Carbide 118 Deg. Jobber Length Drill Bit (20404000)
- EXCEL BLADES K48 Deluxe Retractable Hobby and Craft Knife with Pocket Clip (16048IND)
- CLE-LINE M42 Bi-Metal Hole Saw 1887 Cle-Line 3" 76MM 1887 (C25039)
- MILWAUKEE TOOL 1-1/8 in. x 17 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3966)
- DEWALT 1" x 12" Cold Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5779)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5964)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5960)
- DEWALT 1-1/8 in. HEX Chisel Bits (DW5962)
- DEWALT 3" x 12" Scaling Chisel SDS Max Shank (DW5838)
- DEWALT 12" Bull Point 3/4" Hex x 21/32" Round Spline Shank (DW5770)
- WESTWARD Scaling Chisel, SDS Max, L 12 In., W 2 In. (22UV17)
- Dewalt Rotary and Demolition Hammers