Shop All Power Drill Parts
Dewalt
Demolition Hammer Dust Shroud - Chipping and Chiseling
Mfr # DWH052
Zoro # G7420384
product price: $129.00
/ea
Free Shipping & Returns
Not eligible for select promotions
$129.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Large Hammer Dust Extraction - Demolition
- Includes Dust Extractor Base, Mounting Bracket, Mounting Bracket Strap
- Overall Length 14 3/4 in
- Extractor Mounting Location On-Tool
- Battery Series 20V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWH052
- Zoro # G7420384
- UPC # 885911252928
- Country of Origin Italy
- Category Power Drill Parts
Dimensions
Overall Length | 14 3/4 in |
Maximum Application Diameter | 1 1/4 in |
Compatible Hose Diameters | 1 1/4 in |
Overall Width | 6 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Dust Extraction Tool Attachment |
For Use With | Large Hammer Dust Extraction - Demolition |
Includes | Dust Extractor Base, Mounting Bracket, Mounting Bracket Strap |
Extractor Mounting Location | On-Tool |
Battery Series | 20V |
Application | Chiseling |
Kit Contents | (1) Dust Extractor Base, (1) Mounting Bracket, (1) Mounting Bracket Strap |
Wet or Dry Use | Dry |
Number of Pieces | 3 |
Compatible Chuck Style | 1 1/8 in Hex |
Hose Connector Type | Universal Hose Connector |
Standards | OSHA |
Solid Bit Optimal Drilling Range in Concrete | 1 in to 1/8 in |
OSHA Table 1 Compliant | Part of OSHA Table 1 Compliant Solution |
Dust Compartment Type | Separate Vacuum |
Product Type | Dust Extraction Tool Attachment |
Compatible Tool Type | Demolition Hammers |
Compatible with Manufacturer Part Number | D25960K, D25980K |
Description
Dust Extraction Tool Attachment, Dust Compartment Type Separate Vacuum, OSHA Table 1 Compliant Part of OSHA Table 1 Compliant Solution, Extractor Mounting Location On-Tool, Compatible Chuck Style 1 1/8 in Hex, Application Chiseling, Compatible Hose Diameters 1 1/4 in, Wet or Dry Use Dry, Maximum Application Diameter 1 1/4 in, Solid Bit Optimal Drilling Range in Concrete 1 in to 1/8 in, Product Type Dust Extraction Tool Attachment, Compatible with Manufacturer Part Number D25960K, D25980K
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Ratchet Screwdriver 25-in-1 (SD-9824)
- DRILL AMERICA 7/16"-28 Carbon Steel Hex Die (DWTSH7/16-28)
- DRILL AMERICA 7/16"-#30 HSS Threaded Shank Stop Countersink (TSC7/16-30)
- JONARD TOOLS Fuse Puller Insulated (FP-600INS)
- DEWALT 20V MAX* Brushless Universal Dust Extractor Kit (DWH161D1)
- DEWALT Brush Box Set (N031214)
- DEWALT 6 - 32 NC Tap & No. 36 Drill Bit (DWA141TH)
- DEWALT Brush and Holder Assembly (N093746)
- BOSCH Stop Disc (1617000461)
- MILWAUKEE TOOL 2" Retractable Pilot Pin (49-59-0012)
- WESTWARD Ammeter (TT247133666G)
- Dewalt Power Drills