Shop All Reciprocating Saw Blades
Dewalt
DEMOLITION BIMETAL RECIPROCATING SAW BLADES
Mfr # DWAR660
Zoro # G201227609
Not eligible for select promotions
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 5 blades
- Application Nail-Embedded Wood, Wood
- Teeth per Inch 10
- For Use With Saw Type Reciprocating Saws
- Material Bi-Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWAR660
- Zoro # G201227609
- UPC # 885911671316
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 1/16 in |
Blade Width | 1 in |
Cut Width | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Includes | 5 blades |
Application | Nail-Embedded Wood, Wood |
Teeth per Inch | 10 |
For Use With Saw Type | Reciprocating Saws |
Material | Bi-Metal |
Number of Cutting Edges | 1 |
Blade Thickness | 1/16 in |
Tip Material | Bi-Metal Tipped |
Back Style | Tapered |
Description
Reciprocating Saw Blades, Primary Material Application Wood, Materials Cut Nail-Embedded Wood, Blade Length 6 in, Blade Width 1 in, Teeth per Inch 10, Blade Thickness 1/16 in, Cut Width 1 in, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Tapered, Number of Cutting Edges 1, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAUGHAN Coarse/Medium Pull Saw, 13 In, 9TPI (56910)
- HUOT CNC Tool Cart, #100 Quick Grip Collets (77399)
- HYDE SANDR DRYWL VAC PLS (09165)
- EKLIND 11 Piece SAE Short Hex-L Hex Key Set (10111)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4809)
- DEWALT 6" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4186)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (25 pack) (DW4802B25)
- DEWALT 6" 3 TPI Taper Back Bi-Metal Reciprocating Blade for Fast Wood Cutting (5 pack) (DW4801)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (2 pack) (DW4802-2)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (100 pack) (DW4809B)
- RECIPRO TOOLS Recip Wire Brush Offset (RCT-ST10-OB)
- Dewalt Power Saw Blades