Shop All Router Accessories
Dewalt
D-Handle Base for DW616/618 Routers
Mfr # DW6183
Zoro # G8342494
Free Shipping & Returns
Not eligible for select promotions
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 1
- Product Type Router Base
- Handle Type D-Handle
- Compatible Manufacturer Model Number DW616, DW618
- Base Type Fixed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW6183
- Zoro # G8342494
- UPC # 028877335940
- Country of Origin Mexico
- Category Router Accessories
Details
Promotion Restriction | Not eligible for promotion |
Item | Router Base |
Number of Pieces | 1 |
Product Type | Router Base |
Handle Type | D-Handle |
Compatible Manufacturer Model Number | DW616, DW618 |
Base Type | Fixed |
Description
Router Base, Base Type Fixed, Compatible Manufacturer Model Number DW616, DW618, Handle Type D-Handle, Includes Not Applicable, Compatible Grainger Model Number 3HA91, 3HA93, Number of Pieces 1, Product Type Router Base
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave 5 Pc. SAE Impact Drill Tap Set (48-89-4874)
- MAKITA 7" Wool Bonnet, Hook & Loop, Polishing (743403-A)
- ULLMAN Inspection Mirror, Telescoping, 5-3/4in.L (B-2TM)
- DEWALT SDS Max Floor Scraper (DWA5841)
- DEWALT Router Base, Plunge Base, Dual Grip Handle (DNP612)
- DEWALT Circular saw rip fence (DW3278)
- DEWALT Universal Edge Guide with Dust Collection (DW6913)
- DEWALT Flexible Router Guide, Steel, # of Pieces1 (DNP618)
- DEWALT RouterAccess, CompactRoutDustCollectAdapt (DNP616)
- DEWALT RouterAccess, CompactRoutDustCollectAdapt (DNP615)
- MAKITA Dust Extracting Attachment, Fixed Base (195559-1)
- Dewalt Routers & Accessories