Shop All Cut-Off Wheels
Dewalt
CutOffWheel, 5/8"Connect., Elite, Elite
Mfr # DWA8950F
Zoro # G504392875
original price:
$1.89
5% off
new price: $1.79
/ea
$1.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Grit 60
- Abrasive Material Zirconia Alumina
- Abrasive Wheel Diameter 4 in
- Abrasive Wheel Type Type 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8950F
- Zoro # G504392875
- UPC # 885911728560
- Country of Origin Thailand
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4 in |
Arbor Hole Size | 5/8 in |
Diameter | 4 in |
Connector Size | 5/8 in |
Overall Diameter | 4 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Zirconia Alumina |
Abrasive Wheel Type | Type 1 |
Series | Elite |
Thickness | 0.045 in |
Grit | 60 |
Application | Steel |
Item | Abrasive Cut-Off Wheel |
Max. RPM | 15,300 RPM |
Diamond Knockout | No |
Wheel Type | Type 1 |
Connector Type | Unthreaded Hole |
Maximum Operating Speed | 15,300 RPM |
Primary Material Applicationn | Steel |
Overall Thickness | 0.045 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Zirconia Alumina, Grit 60, Connector Size 5/8 in, Connector Type Unthreaded Hole, Overall Diameter 4 in, Overall Thickness 0.045 in, Primary Material Applicationn Steel, Series Elite, Wheel Type Type 1, Maximum Operating Speed 15,300 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Sanding Hand Pad Roll, 360" L, 5" W (7100049589)
- ARC ABRASIVES Belt Ao/Y Prem 1-1/8 X 21 40, 1-1/8" W, 21" L, 40 Grit (702081203PM)
- MERIT Bore Polisher, B-410,180 Grit (08834154103)
- NORTON ABRASIVES CutOff Whl, 57A60-M8B, 7"x.035"x1-1/4" (66252922983)
- DEWALT 14" x 7/64" x 1" XP metal stud cutting wheel (DW8059)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV845045)
- DEWALT 3" x .035" x 3/8" A36T fast cutting wheel (DW8706)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8914F)
- DEWALT 5" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8913)
- DEWALT DEWALT(R) High-Performance Concrete Cutting Wheels (DW8071)
- UNITED ABRASIVES/SAIT SAIT 23314 A46N Aluminum Cut-Off Wheels (Type 1/Type 41 Flat) 4-1/2" x .045" x 7/8" (23314)
- Dewalt Cut-Off Wheels