Shop All Cut-Off Wheels
This Product is Discontinued
Dewalt
CutOff Wheel, A60S, 5Inx.045Inx7/8In (Discontinued)
Mfr # DW8063S
Zoro # G3666467
Not eligible for select promotions
This Product is Discontinued
Key Features
- Abrasive Grit 60
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 5 in
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW8063S
- Zoro # G3666467
- UPC # 885911223577
- Country of Origin Slovenia
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 5 in |
Arbor Hole Size | 7/8 in |
Diameter | 5 in |
Overall Diameter | 5 in |
Connector Size | 7/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 60 |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Series | High Performance |
Thickness | 0.045 in |
Application | Stainless |
Max. RPM | 12,200 RPM |
Diamond Knockout | No |
Item | Abrasive Cut-Off Wheel |
Wheel Type | Type 1 |
Maximum Operating Speed | 12,200 RPM |
Connector Type | Unthreaded Hole |
Primary Material Applicationn | Stainless Steel |
Compatible Tool Type | Angle Grinder |
Overall Thickness | 0.045 in |
Description
Abrasive Cut-Off Wheel, Abrasive Material Aluminum Oxide, Grit 60, Connector Size 7/8 in, Connector Type Unthreaded Hole, Overall Diameter 5 in, Overall Thickness 0.045 in, Compatible Tool Type Angle Grinder, Primary Material Applicationn Stainless Steel, Series High Performance, Wheel Type Type 1, Specification A60S, Maximum Operating Speed 12,200 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.