Shop All Chop Saws & Cut-Off Saws
Dewalt
Cutoff Guard
Mfr # DWE46266N
Zoro # G2146568
product price: $290.99
/ea
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 120V AC
- For Use With DEWALT
- Corded/Cordless Corded
- Nominal Amps 13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWE46266N
- Zoro # G2146568
- UPC # 885911522717
- Country of Origin China
- Category Chop Saws & Cut-Off Saws
Dimensions
Spindle Thread Size | 5/8 in-11 |
Tool Length | 19 in |
Cord Length | 8 ft |
Wheel Dia. | 5 in, 6 in |
Wheel Diameter | 6 in |
Overall Length | 18 5/8 in |
Description
Angle Grinder, Wheel Diameter 6 in, Current 13 A, Max. Speed 10,500 RPM, Minimum Speed 2,200 RPM, Switch Type Trigger, Overall Length 18 5/8 in, Kit Contents (1) Bare Tool, (1) 6 in Cutoff Guard, Head Type Standard Head, Grip Style Rat Tail, Spindle Thread Size 5/8 in-11, Brake Type Electronic, Electrical Protection Overload Protection, Lock-Off Switch Yes, Lock-On Switch Yes
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Inspection Mirror, 2 in. Round (PWC-2)
- IRWIN QUICK-GRIP C-CLMP 2-1/2"" (2025102)
- TEKTON 1/4 Inch Metric Hex Bit Set with Rail, 9-Piece (2-6 mm) (DZX93002)
- ASSENMACHER SPECIALTY TOOLS SKT T-40 TAMPER PROOF TORX (AH3000 T-40)
- DEWALT Cut-Off Tool Kit, Cordless, 20V, 2 lb (DCS438E1)
- DEWALT 14 in. (355mm) Chop Saw (D28730)
- DEWALT Cut-Off Tool, Battery and Charger Kit (DCS438B/DCBP034C)
- DEWALT $SAW CHOP 14" HD (DWD28715)
- DEWALT 14" Chop Saw with QUIK-CHANGE(TM) Keyless Blade Change System (D28715)
- DEWALT 14" (355mm) Multi-Cutter Saw (DW872)
- CMA MINI CUT OFF SAW 6 in. 120V (J1G-KQ-6)
- Dewalt Power Saws