Shop All Cut-Off Wheels
This Product is Discontinued
Dewalt
Cut-Off Wheel, 1/8In Th, 6In Dia (Discontinued)
Mfr # DWA8919
Zoro # G4124316
Not eligible for select promotions
This Product is Discontinued
Key Features
- Abrasive Grit 24
- Abrasive Material Ceramic
- Abrasive Wheel Diameter 6 in
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"-11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8919
- Zoro # G4124316
- UPC # 885911265713
- Country of Origin Canada
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 6 in |
Arbor Hole Size | 5/8"-11 |
Diameter | 6 in |
Arbor Size | 5/8"-11 |
Connector Size | 5/8"-11 |
Overall Diameter | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Grit | 24 |
Abrasive Material | Ceramic |
Abrasive Wheel Type | Type 27 |
Series | XP Ceramic |
Thickness | 0.125 in |
Max. RPM | 10,100 RPM |
Application | General Weld, Hard Alloys, Metal Pipelining, Stainless Steel, Structural Steel, Thin-Heavy Wall Pipe |
Item | Depressed Center Wheels |
Grade | Coarse |
Grit | 24 |
Connector Type | Threaded Hole |
Primary Material Applicationn | Stainless Steel, Steel |
Overall Thickness | 0.125 in |
Wheel Type | Type 27 |
Maximum Operating Speed | 10,100 RPM |
Description
Depressed Center Wheels, Abrasive Material Ceramic, Connector Size 5/8 In.-11, Connector Type Threaded Hole, Grit 24, Overall Diameter 6 in, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Series XP Ceramic, Wheel Type Type 27, Maximum Operating Speed 10,100 RPM, Grade Coarse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.