Shop All Chop Saws & Cut-Off Saws
Dewalt
Cut Off Tool 3", w/Bonus Battery
Mfr # DCS438B/DCBP520
Zoro # G311769204
product price: $186.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$186.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20 V
- Switch Type Trigger
- Handle Type In Line
- Features 550 MWO, Light
- Tool Weight 2.1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCS438B/DCBP520
- Zoro # G311769204
- Country of Origin Multiple
- Category Chop Saws & Cut-Off Saws
Dimensions
Arbor Hole Size | 3/8 in |
Wheel Diameter | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cut-Off |
Voltage | 20 V |
Switch Type | Trigger |
Handle Type | In Line |
Features | 550 MWO, Light |
Tool Weight | 2.1 lb |
Includes | 7/16 in Arbor Adapter Ring, Hex Wrench, Mfr. No. DW47350 Diamond Tile Wheel, Mfr. No. DW8530 Diamond Multi-Material Wheel, Mfr. No. DW8711 Bonded Abrasive Wheel, Removable Dust Shroud with Adjustable Shoe and AirLock(TM) Connection, DCBP520 |
Shop By | Hot Buys |
Charger Included | No |
Power Source | Cordless |
Built-In Light | Yes |
Number of Batteries Included | 1 |
Case Included | No |
Battery Model No. | DCBP520 |
Max. Speed | 20,000 RPM |
Cordless Tool Kit Contents | (1) Bare Tool, (1) Battery |
Brushless Motor | Yes |
Battery Series | 20V MAX* |
Battery Capacity | 5.0 AH |
Description
Cut-Off, Wheel Diameter 3 in, Max. Speed 20,000 RPM, Switch Type Trigger, Battery Capacity 5.0 AH, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Battery, Arbor Hole Size 3/8 in, Handle Type In Line, Power Source Cordless, Voltage 20 V, Battery Model No. DCBP520, Number of Batteries Included 1, Battery Series 20V MAX*, Charger Included No, Tool Weight 2.1 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Handle, W/Swivel Nut (40765)
- PROTO Combination Wrench, 3-3/8" Length (J1209ES)
- PROTO Combination Wrench, SAE, 5/16in Size (J1210SPL)
- MITUTOYO Micrometer, Outside, 25-50mm, .001mm, Rs (103-130)
- DEWALT Cut-Off Tool Kit, Cordless, 20V, 2 lb (DCS438E1)
- DEWALT $SAW CHOP 14" HD (DWD28715)
- DEWALT 14" Chop Saw with QUIK-CHANGE(TM) Keyless Blade Change System (D28715)
- DEWALT Cut-Off Tool, Battery and Charger Kit (DCS438B/DCBP034C)
- DEWALT Cutoff Guard (DWE46266N)
- DEWALT 14in. 355mm Chop Saw, 15 Amp, 4 HP, Includes: 14in. Abrasive wheel and wrench, Replaces DEWD28710 (D28710)
- WEATHERHEAD Hose Cutting Saw, 41555 (T-71)
- Dewalt Power Saws