Shop All Power Saw Accessories
Dewalt
Crown Stops (for DW703, DW706, DW708, DW712, DW715, DW716, DW717, DW718, DWS780)
Mfr # DW7084
Zoro # G7639116
product price: $24.79
/pk 2, $12.40/ea
$24.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- For Use With DW703, DW706, DW708, DW712, DW715, DW716, DW717, DW718, DWS780
- Features Accurately Positions Crown Molding on Saw Fence
- Includes (2) Stops
- Width 6 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW7084
- Zoro # G7639116
- UPC # 028875070843
- Country of Origin Taiwan, Province of China
- Category Power Saw Accessories
Dimensions
Width | 6 1/2 in |
Height | 4 1/2 in |
Length | 3 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Crown Molding Stop |
For Use With | DW703, DW706, DW708, DW712, DW715, DW716, DW717, DW718, DWS780 |
Features | Accurately Positions Crown Molding on Saw Fence |
Includes | (2) Stops |
Accessory Type | Crown Molding Stop |
Description
Crown Molding Stop, Length 3 in, Width 6 1/2 in, Height 4 1/2 in, For Use With DW703, DW706, DW708, DW712, DW715, DW716, DW717, DW718, DWS780, Features Accurately Positions Crown Molding on Saw Fence, Includes (2) Stops, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Shockwave Impact Slotted 1/4" Insert Bits (2PK) (48-32-4418)
- PARTNERS BRAND Utility Knife, Safety Grip, Neon Grn, PK10 Safety Blade, 10 PK (KN112)
- WRIGHT TOOL Attachment 1/4" Drive Extension - 2 (2402)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- DEWALT Miter Saw Stand Extension Support (DW7028)
- DEWALT Heavy Duty Work Stand (DWX725)
- DEWALT 102" TrackSaw(TM) Track (DWS5023)
- DEWALT TrackSaw(TM) Replacement Friction Strip (DWS5032)
- DEWALT Scroll Saw Stand (DW7880)
- DEWALT Worklight (DW7881)
- STENS Water Attachment Kit, Fits Stihl: Ts410 Cutquik Saws (635-420)
- Dewalt Power Saws