Shop All Rotary and Straight Line Laser Levels
Dewalt
CROSS LINE AND PLUMB SPOTS LASER
Mfr # DW0822
Zoro # G7636422
Free Shipping & Returns
Not eligible for select promotions
$339.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 2
- Number of Dots 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW0822
- Zoro # G7636422
- UPC # 885911332743
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 9 in |
Width | 8 in |
Height | 4 in |
Thread Size | 1/4"-20, 5/8"-11 |
Overall Height | 4 5/16 in |
Overall Width | 8 5/8 in |
Tripod Thread Size | 1/4"-20 |
Overall Depth | 9 1/8 in |
Description
When you need to ensure accuracy for your next project, the DEWALT DW0822 Laser Layout Tool is a valuable tool. The laser beam is easy to see, and can be set to red or green. With a +/- 1/8 in. accuracy at 30 ft., this cross line and plumb laser ensures that you get precise measurements every time. This laser level has an interior and exterior range of 166 ft., allowing you to complete projects with ease. Its compact size makes it easy to carry around, while its battery power source means there are no cords to worry about. You can switch between red and green beams with the push of a button, depending on what color works best for your specific application. The DEWALT DW0822 Laser Layout Tool will give you all the tools necessary for accurate measurements in tight spaces and corners.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Kit, Rp241 1/2-11/4 Pp+L Li (57363)
- REED WA1824J JAW FOR WA18 AND WA24 92013 (WA18J)
- WESTCOTT Ruler, Stainless Steel, 6" (10414)
- STARRETT Miter Protractor, 12 In (505A-12)
- DEWALT 12V MAX* Green Cross Line Laser (DW088LG)
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- DEWALT 12V MAX* Compatible Red 3 X 360 Line Laser (DW089LR)
- DEWALT 20V MAX* Green Rotary Tough Laser (DW079LG)
- DEWALT COMPACT 20V LASERS 3x360 (DCLE34031B)
- DEWALT Self Leveling Rotary Laser - Int/Ext w/ Tripod and Grade Rod (DW074KDT)
- PLS Combination Laser, 2 Beams, 4 Dots, 2 Lines (PLS 6R RBP KIT)
- Dewalt Rotary and Straight Line Laser Levels