Shop All Taping Tools, Trowels, and Floats
Dewalt
Corner Applicator Box, 7
Mfr # DXTT-2-701
Zoro # G1928861
product price: $258.99
/ea
Free Shipping & Returns
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Product Type Corner Applicator Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXTT-2-701
- Zoro # G1928861
- UPC # 815966021699
- Country of Origin China
- Category Taping Tools, Trowels, and Floats
Details
Promotion Restriction | Not eligible for promotion |
Item | Corner Applicator Box |
Product Type | Corner Applicator Box |
Description
The DEWALT DXTT-2-701 Corner Applicator Box is a must have for any professional painter. It allows you to apply paint in the corners of rooms and other tight spaces with ease. This corner applicator box will make your job easier and more efficient by helping you get into those hard to reach places.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI Jobber Length Cobalt Drill W/ Black Oxide - 12.9mm (0047872)
- COLLINS AXE Sledge Hammer 4Lb (MD-4FD-C)
- HHIP 1/2-20UNF 2A Thread Ring Gage Set Go-Nogo (4101-0334)
- COUGAR PRO 3/8" Drive 41 Geared Teeth Round Ratchet 3/8" Dr (E3426)
- DEWALT Taping Knife, BS, Soft Grip, 8 (DXTT-2-124)
- DEWALT Taping Tool Set, 13 Pieces (DXTT-2-601)
- DEWALT Gooseneck (DXTT-2-714)
- DEWALT Skimming Blade, 14 (DXTT-2-914)
- DEWALT Flat Box Extension Handle, 23" to 32 (DXTT-2-782)
- DEWALT Taping Knife, Bg Back, SS, Sft Grip, 10 (DXTT-2-192)
- DEWALT Taping Knife, SS, Soft Grip, 10 (DXTT-2-136)
- Dewalt Taping Tools, Trowels, and Floats