Shop All Hammer Drill Bits
This Product is Discontinued
Dewalt
Core Bit 2-3/4In x 22In L, SplIne (Discontinued)
Mfr # DW5935
Zoro # G7637131
Free Shipping & Returns
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape Spline
- Overall Length 22"
- Number of Pieces 1
- Drilling Depth 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5935
- Zoro # G7637131
- UPC # 028877450032
- Country of Origin Germany
- Category Hammer Drill Bits
Dimensions
Overall Length | 22" |
Drilling Depth | 17" |
Bit Dia. | 2-3/4" |
Details
Promotion Restriction | Not eligible for promotion |
Item | Core Bit |
Shank Shape | Spline |
Number of Pieces | 1 |
Wet or Dry Application | Dry |
For Use With | Hammer Drill |
Core Bit Cutter Material | Carbide |
Description
Core Bit
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.