Shop All Cordless Impact Tools
Dewalt
Cordlss Impct Driver, 20V with Chargr Kit
Mfr # DCB230C, DCF809B
Zoro # G708789549
product price: $308.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$308.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included Yes
- Charger Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCB230C, DCF809B
- Zoro # G708789549
- UPC # 885911482042
- Country of Origin Multiple
- Category Cordless Impact Tools
Details
Promotion Restriction | Not eligible for promotion |
Battery Included | Yes |
Charger Included | Yes |
Description
Compact Cordless Drill
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BETA Hexagon Hand Socket, 22mm (009200022)
- PROTO 1 in Drive Impact Socket 1 1/8 in Size 4 pt Standard Depth, Black Oxide (J10018SS)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 7/16" (84324N)
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 2.5 mm Tip, 3 in L (41401)
- DEWALT Ratchet, Cordless, 2.4 lb, 20V DC, 250 RPM (DCF513B)
- DEWALT 12V MAX 1/4In Cordless Impact Driver Kit, (2) 1.3Ah Batteries (DCF815S2)
- DEWALT Cordless Impact Wrench, 1,400 ft-lb, 5.0Ah (DCF900H1)
- DEWALT Cordless Impact Wrench, 3/8 in, Battery (DCF923B/DCB204)
- DEWALT Cordless Impact Wrench (DCF903B)
- DEWALT Cordless Impact DriveKit w/BONUS BATTERY (DCF845P2/DCB204)
- MILWAUKEE TOOL 12V 1/4" Cordless Impact Driver Kit, (2) 2.0Ah Batteries (7DF49)
- Dewalt Cordless Tools