Shop All Portable Vacuums
Dewalt
Cordless Vacuum, 18.0/20.0/120V
Mfr # DCV581H/DCB203
Zoro # G2610540
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20 V
- Vacuum Filtration Type HEPA
- Weight 5 lb
- Vacuum Collection Type Bagless
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCV581H/DCB203
- Zoro # G2610540
- Country of Origin China
- Category Portable Vacuums
Dimensions
Tool Length | 17" |
Tank Size | 2.0 gal. |
Hose Dia. | 1 1/4 in |
Hose Length | 5 ft |
Description
Handheld Vacuum, Vacuum Power Source Cordless/Corded, Vacuum Filtration Type HEPA, Vacuum Collection Type Bagless, Vacuum Capacity 2 gal, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 34 cfm, Sound Level Not Rated, Tank Material Plastic, Number of Motor Stages 1, Hose Dia. 1 1/4 in, Hose Length 5 ft, Weight 5 lb, Cordless Tool Battery Type Li-Ion, Voltage 20 V, Includes Battery Yes, No. Batteries Included 1, Battery Capacity 2 Ah, Includes Charger No, Series 18/20V MAX(R)
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER PLUNGER Heavy Duty Plunger, Rubber, 4" Cup dia. (MP100-3S)
- A & I PRODUCTS Shop Towel Bucket (sold in lots of 2) 24" x10" x8" (A-ST200)
- ODOBAN Bio Grease and Waste Digester, 32oz, PK12 (928062-Q12)
- MEDO .8oz. Ozium Aerosol Air Sanitizer/ Freshener, Outdoor Essence Scent (OZ31)
- DEWALT Hepa Stick Vac 20V Max w/ Bonus DCB204 (DCV501HB/DCB204)
- DEWALT Cordless Vacuum Kit, 20.0V (DCV517B/DCB203)
- DEWALT 20V 1/2 gal. Cordless Portable Wet/Dry Vacuum Kit (DCV517M1)
- DEWALT Handheld Vacuum, HEPA Filter, 5 Ah, 3.3 lb (DCV501HB)
- DEWALT Cordless Vacuum Kit, 18.0/20.0V (DCV580H/DCB203)
- POWR-FLITE Powr-Flite Premium Comfort Pro Backpack Vacuum, 2-1/2 Gallon Cap. (BP10P)
- AMK AMK EC18 Economag Magnet Sweeper (EC18)
- Dewalt Portable Vacuums