Shop All Hanging Work Lights
Dewalt
Cordless Underhood Light Kit, BatteryIncl
Mfr # DCL045B/DCB203
Zoro # G903553853
product price: $281.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$281.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 12/20V
- Lamp Type LED
- Lumens 800-1700
- Focus Fixed
- Light Output Mode High / Low
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCL045B/DCB203
- Zoro # G903553853
- Country of Origin China
- Category Hanging Work Lights
Dimensions
Tool Length | 74 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Cordless Underhood Light Kit |
Voltage | 12/20V |
Lamp Type | LED |
Lumens | 800-1700 |
Focus | Fixed |
Light Output Mode | High / Low |
Series | 20V MAX |
Use With Battery Mfr. No. | DCB203 |
Number of Batteries | 1 |
Includes | Light, DCB203 |
Included Charger | No |
Corded/Cordless | Cordless |
Maximum Head Rotation Angle | 360 Degrees |
Number of Light Output Modes | 2 |
Product Type | Underhood Light |
Mount Type | Hang Hook |
Head Type | Rotating |
Cordless Tool Kit Contents | Bare Tool, Battery, Charger |
Battery Platform | 12V MAX; 20V MAX; FLEXVOLT |
Brightness Level | 800 lm, 1700 lm |
Description
Cordless Underhood Light Kit, Battery Platform 12V MAX; 20V MAX; FLEXVOLT, Series 20V MAX, Brightness Level 800 lm, 1700 lm, Light Output Mode High / Low, Mount Type Hang Hook, Head Type Rotating, Maximum Head Rotation Angle 360 Degrees , Cordless Tool Kit Contents Bare Tool, Battery, Charger, Voltage 12/20V, Battery Included / Bare Tool Battery Included, Focus Fixed, Included Charger No, Includes Light, DCB203, Lamp Type LED
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITEZALL Rechargeable Dual Mode Headlamp PR (LA-RCHHL1-8/24)
- METALUX L4 1.1Klm Unv 4K W Cd1 U, 4Iled (ILED-LD5-11-W-UNV-L840-CD1-U)
- ILC Replacement for Code 3 / Public Safety Lp6000 replacement light bulb lamp (LP6000 CODE 3 / PUBLIC SAFETY)
- IQ AMERICA LM-1811 Motion Security Flood Light, 1100 Lumen 180 Degree 50' Detection Eave Wall Mount BZ (LM1811BZ)
- DEWALT 20V 160 lumens LED Hand Held Worklight (DCL044)
- FEDERAL SIGNAL Mini Light Bar, LED, Amber, Permanent (NVG10-4AF)
- PERFORMANCE TOOL 1,000 lumen 120V LED Drop Light (W2237)
- BAYCO Trouble Light 25' 163 Metal Cage woutlet (BAYSL-425A)
- MILWAUKEE TOOL M12 Underhood Light (2125-20)
- WOLO Mini Light Bar, 24" L, Red (3560M-R)
- K-TOOL INTERNATIONAL Underhood Light, Telescoping Low Profile 1400 L (KTIXD5044C)
- Dewalt Hanging Work Lights